16 oz. Edge Coating Duct Butter
16 oz. Edge Coating Duct Butter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tack-free after curing
- Quick dry
- Convenient and easy application
- CARB compliant
- Durable
- No CFC's
- Flexible
- Encapsulates cut/damaged fiberglass
Documents
Specifications
- Application:
- Fiberglass, Duct
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Product Type:
- Spray
- Size:
- 16 oz
- Temperature Range:
- 0 to 200 Deg F
- UL Listed:
- No