3 oz. Clear and Silicone Sealant in Clear
Devcon®Silite® 3 oz. Clear and Silicone Sealant in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Devcon®Silite®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Maximum Temperature:
- 500
- Pressure - Maximum:
- 400 psi
- Product Type:
- Sealant, Silicone Sealant
- Size:
- 3 oz