1/8 x 1/8 x 1/8 in. Round Jobber 1 Piece

You last purchased this on
 
DEWALT

1/8 x 1/8 x 1/8 in. Round Jobber 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

1/8 x 1/8 x 1/8 in. Round Jobber 1 Piece

  • Fast #
  • Part #DDW1908B
  • Item #1736943
  • Manufacturer Part #DW1908B
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tapered web provides greater durability to reduce breaking
  • Size markings are located above the shank to prevent wearing away
  • No-spin shank eliminates the frustration of bit spinning in the chuck
  • Std Jobber Length Fractional Sizes
  • Note: Sizes 1/16" to 11/64" are split point drill bits
  • Note: sizes 1/16 In. to 11/64 In. are split point drill bits
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/8 in
Bit Sizes:
1/8 in
Drill Bit Type:
Jobber
Height:
1/8 in
Length:
2-3/4 in
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
1 Piece
Product Type:
Jobber Bit
Shank Size:
1/8 in
Shank Style:
Round
Weight:
0.013 lb