1 x 1 x 3/4 in. SDS-Plus Masonry
1 x 1 x 3/4 in. SDS-Plus Masonry
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 1080-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rock carbide tip for longer bit life
- Elongated four flute helix for faster material removal
- Increased steel prevents breakage
- For use with electric or cordless rotary hammers
- NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5400, DW5401, DW5401B25)
Specifications
- Application:
- Anchor Installation
- Bit Diameter(s) (In):
- 1 in
- Bit Sizes:
- 1 in
- Drill Bit Type:
- Masonry
- Height:
- 21-1/4 in
- Length:
- 18 in
- Magnetic:
- No
- Material:
- Carbide Tipped
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 3/4 in
- Shank Style:
- SDS-Plus
- UPC:
- 028874054660
- Weight:
- 1.897 lb