10-1/2 in. Hammer Kit

This product has been replaced by

DEWALT Yellow Cordless 20V Hammer Drill
DEWALT Cordless 20V 1 in Hammer Drill
Manufacturer Part #DCH133M2
You last purchased this on
 
DEWALT

10-1/2 in. Hammer Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DEWALT Yellow Cordless 20V Hammer Drill
DEWALT Cordless 20V 1 in Hammer Drill
Manufacturer Part #DCH133M2
DEWALT

10-1/2 in. Hammer Kit

  • Fast #
  • Part #DDC212KA
  • Item #3147819
  • Manufacturer Part #DC212KA
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compact l-shape design allows access in tight spaces while providing optimal balance for the user
  • 2 joules impact energy provides corded power without the cord
  • Shocks - active vibration control significantly reduces vibration and increases user comfort and productivity
  • 18V high performance battery pack provides long run-time and battery life
  • Factory-set clutch reduces sudden, high torque reactions if bit jams
  • 360-degree side handle for better control and ease of use in tight spaces
  • Variable speed reversible switch provides greater control when drilling
  • Electro-pneumatic hammer mechanism for fast penetration and low vibration
  • Requires Certification

Documents


Specifications

Battery Type:
Nickel-cadmium
Chuck Size:
3/4 in
Color Finish Name:
Yellow/Black
Corded Cordless:
Cordless
Length:
10-1/2 in
Power Source:
Battery
RPM:
1100
Tool Type:
Hammer Drill Kit
Type:
DDC212KA
UL Listed:
No
Volts:
18V