1/2 in. Automatic Setting Tool
1/2 in. Automatic Setting Tool
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- SDS+1/2 in SMART DI+ SETTING TOOL
Documents
Specifications
- Application:
- Concrete
- Brand Model Compatibility:
- SMART DI+Drop
- Height:
- 1-3/4 in
- Length:
- 6-3/4 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Product Type:
- Bolt Anchor
- Rod Size (in):
- 1/2 in
- Size:
- 1/2 in
- Tool Type:
- Hammer Drill
- Weight:
- 0.826 lb
- Width:
- 1-3/4 in