1/2 in. Drive Pear Head Quick Release Ratchet
1/2 in. Drive Pear Head Quick Release Ratchet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low profile directional lever
- 72 Tooth gear system for high torque ratcheting
- Pear head quick release ratchet
- Contoured, ergonomically designed handle with anti-slip grooves for comfort and control
- 5 Degree arc swing and slim head design for maneuverability in restricted areas
- Chrome vanadium steel construction for strength and durability
Documents
Specifications
- ASTM:
- ASTM F-1505-01
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drive Size:
- 1/2 in
- Handle Type:
- Lever
- Height:
- 1-4/5 in
- Length:
- 12-6/16 in
- Material:
- Chrome Vanadium Steel
- Number of Tools Included:
- 1
- Tool Type:
- Ratchet
- Weight:
- 1.8 lb