12 in. Impact Drive Accessory Right Angle Attachment
Rapid Load™ 12 in. Impact Drive Accessory Right Angle Attachment
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fasteners supported by magnet for 100% alignment
- True 90 degree right angle head for versatility
- Rapid load quick bit changes
- Extended FlexTorq™ Zone transfers optimal torque
- Flexible shaft reaches nearly any space
Specifications
- Brand Model Compatibility:
- 18 to 20V Impact Driver and Drill Tool Brands
- Collection:
- Rapid Load™
- Color Finish Name:
- Black
- Height:
- 14-18/25 in
- Length:
- 12 in
- Material:
- Plastic
- Product Type:
- Flex Shaft
- Shank Size:
- 1/4 in
- Weight:
- 0.96 lb