12 V LED Flashlight
12 V LED Flashlight
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pivoting head rotates 90° which allows light to be projected in any direction
- Extra-bright Xenon bulb maximizes brightness of the beam
- Wide-angle beam maximizes light over a specific work area
- Battery sold separately
- Lightweight, compact design makes the flashlight durable and portable
Specifications
- Light Bulb Type:
- LED
- Power Source:
- Battery
- Type:
- DDW904
- Volts:
- 12V