120V Jobsite Wi-Fi Access Point
120V Jobsite Wi-Fi Access Point
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Simple set up using the DeWalt Wi-Fi app
- Adapts to the jobsite by instantly connecting and re-configuring to self heal when moved on the jobsite
- Helps increase productivity and profitability with constant access to 3d models, construction software, rfi, change orders, punch lists, collaboration tools and photo documentation
- Can withstand jobsite environments with an operating temperature range between -4 Deg F - 122 Deg F
- Made in USA
- Mounts to both vertical and horizontal surfaces
- IP67 rated to protect against dust and water
Documents
Specifications
- AMP:
- 0.6
- Application:
- WiFi
- CE Approved:
- No
- Height:
- 6 in
- Length:
- 10-1/2 in
- Maximum Temperature:
- 122
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 5.75 lb