1/4 x 1/4 x 1/4 in. Hex Phillips 1 Piece
1/4 x 1/4 x 1/4 in. Hex Phillips 1 Piece
Frequently Purchased Together
Product Details
- Advanced hardening process provides maximum durability
- Snub nose design for ideal fitment
- For use in bit tip holders for driving screws in a variety of materials
- Shock-resistant tool steel for maximum durability
Specifications
- Application:
- Driving Screws
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Drill Bit Type:
- Phillips
- Height:
- 3/20 in
- Length:
- 1 in
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Screwdriver Bit
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Weight:
- 0.15 lb