1/4 x 3/8 in. Tough Box Drive Tool Kit Accessory Set 15-Piece
1/4 x 3/8 in. Tough Box Drive Tool Kit Accessory Set 15-Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable transparent lid
- Removable internal tray
- Lockable stacking cases
- Exceeds ANSI specifications
- Limited life time warranty
Specifications
- Color Finish Name:
- Silver
- Drive Size:
- 1/4 in;3/8 in
- Height:
- 3-1/5 in
- Length:
- 15-3/10 in
- Material:
- Chrome Vanadium Steel
- Number of Pieces:
- 15 Piece
- Number of Tools Included:
- 15
- Tool Type:
- Socket Set
- Weight:
- 5.3 lb