17-71/100 x 1-1/10 x 2-7/8 in. 20-Compartment Pro Organizer in Yellow and Black
17-71/100 x 1-1/10 x 2-7/8 in. 20-Compartment Pro Organizer in Yellow and Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 20 Compartments
- Heavy duty transparent polycarbonate lid
- Removable dividers for inner customization
- Side latches enable stacking to other units including DWST14825 Deep PRO organizer, DWST14925 Shallow PRO Organizer and DWST14835 10 compartment PRO Organizer
- Unique lid design keeps small parts from moving between compartments
- Unique lid design keeps small parts from moving to other compartments
Specifications
- Color Finish Name:
- Black, Yellow
- Height:
- 2-7/8 in
- Length:
- 17-71/100 in
- Material:
- Plastic
- Weight:
- 2.808 lb
- Width:
- 1-1/10 in