20V Battery Green Rotary Tough Laser
20V Battery Green Rotary Tough Laser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Scan mode 15/45/90 degrees
- +/- 1/16 In. Accuracy at 100 ft
- IP67 Rated
- 250 ft Working range
- Up and down Plumb spot
- Dual axis slope mode
- 1 Meter drop tested
- Runs off the 20V MAX
Specifications
- AMP:
- 2
- Application:
- Deck Building, Grading, Foundations
- Automatic Shut-Off:
- No
- Battery Size:
- 20V
- Battery Type:
- Lithium
- Brand Model Compatibility:
- FlexVolt™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Corded Cordless:
- Cordless
- GSA Approved:
- No
- Height:
- 12-7/8 in
- Length:
- 17-9/10 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1200
- Temperature Rating:
- 122
- Tool Type:
- Rotary Tough Laser
- UL Listed:
- Yes
- Weight:
- 2 lb
- Width:
- 13-1/2 in