20V Worksite Charger Radio

Part #DDCR015  |  Item #4566586  |  Manufacturer Part #DCR015

$219.00 EACH

Volts:

12V
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 2 Amp charger for 12 V max & 20 V max DEWALT battery packs allows for quick and convenient battery charging
  • Runs off 12 V max & 20 V max DEWALT batteries making it a cordless radio capable or running off rechargeable and reusable battery power
  • 2 AC power outlets offer more versatility for jobsite power
  • Auxiliary and USB ports allow for connection to CD, MP3, portable satellite receivers, and other digital audio devices
  • Device storage box protects electronic devices from job-site debris while plugged into aux or USB ports
  • Class D amplifier, woofers, and tweeters provide full range of high and low sound for optimum sound quality
  • Class D amplifier, woofers and tweeters

Specifications

AMP: 2

Application: [Music, Audio]

CEC Compliant: For Sale in CA

Color Finish: Yellow/Black

Height: 12-3/5 in

Length: 16-5/8 in

Power Source: [Battery, Electric]

Type: DDCR015

Volts: 12V

Weight: 13.25