22 Piece RAPID LOAD Set
22 Piece RAPID LOAD Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rapid load quick change accessory system
- Compact magnetic drive guide holds 1 in bit tips
- Rapid load® Screwdriving Bit Set
- Tough case container bit retention system keeps bits secure
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
- Drill Bit Type:
- Driver, Phillips
- Height:
- 1-3/4 in
- Length:
- 12-9/25 in
- Magnetic:
- Yes
- Material:
- Black Oxide
- Number of Pieces:
- 30 Piece
- Product Type:
- Bit Set, Screwdriver Bit
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Weight:
- 1.75 lb