3/16 x 3/16 x 25/64 in. SDS Masonry 1 Piece
3/16 x 3/16 x 25/64 in. SDS Masonry 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Four flute design cleans debris out for fast, efficient drilling
- Innovative bonding system delivers the best in durability
- 2X more carbide for longer life
- Manufactured by DeWalt
Documents
Specifications
- Bit Diameter(s) (In):
- 3/16 in
- Bit Sizes:
- 3/16 in
- Drill Bit Type:
- Masonry
- Height:
- 6-1/2 in
- Length:
- 6-1/2 in
- Magnetic:
- No
- Material:
- High Carbon Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Masonry Bit
- Shank Size:
- 25/64 in
- Shank Style:
- SDS
- Weight:
- 0.084 lb