30 in. Steel Utility Bar
This product has been replaced by
Manufacturer Part #DWHT55019
30 in. Steel Utility Bar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Precision ground ends for optimum penetration
- Dual size, gooseneck board grabbing end
- Pry edge pivot allows additional leverage for mechanical advantage *compared to traditional pry bar
- Strikable surface for heavy demolition work
- Extra wide, angled prying end
Specifications
- Application:
- Demolition
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 7/8 in
- Height:
- 4-1/10 in
- Length:
- 40 in
- Material:
- Metal
- Tool Type:
- Utility Bar
- Weight:
- 6.98 lb
- Width:
- 6 in