3/4 x 3/4 x 1/4 in. Straight Masonry 1 Piece

You last purchased this on
 
DEWALT

3/4 x 3/4 x 1/4 in. Straight Masonry 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

3/4 x 3/4 x 1/4 in. Straight Masonry 1 Piece

  • Fast #
  • Part #DDW5244
  • Item #760433
  • Manufacturer Part #DW5244
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Four flute design cleans debris out for fast, efficient drilling
  • Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)
  • 2 Cutter carbide tip maximizes carbide surface contact for longer bit life.
  • For use with electric or cordless hammerdrills
  • Requires Certification

Specifications

Application:
Hammer Drills
Bit Diameter(s) (In):
3/4 in
Bit Sizes:
3/4 in
Drill Bit Type:
Masonry
Height:
3/4 in
Length:
6 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Product Type:
Masonry Bit
Shank Size:
1/4 in
Shank Style:
Straight
Weight:
0.426 lb