4-1/2 x 5/8 in. Ceramic Flap Disc

You last purchased this on
 
DEWALT

4-1/2 x 5/8 in. Ceramic Flap Disc

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

4-1/2 x 5/8 in. Ceramic Flap Disc

  • Fast #
  • Part #DDWA8281H
  • Item #7055650
  • Manufacturer Part #DWA8281H
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Type 29
  • 11 TPI
  • Premium XP Ceramic Cloth for long life and fast material removal
  • Grit Type Ceramic, Ultra Premium Cloth
  • Requires Certification

Documents


Specifications

Application:
Stainless Steel
Arbor Hole Size:
5/8 in
Color Finish Category:
Yellows
Color Finish Name:
Yellow/Black
Diameter:
4-1/2 in
Grit Size:
60 µm
Height:
1-3/50 in
Length:
4-1/2 in
Material:
Ceramic
Product Type:
Flap Disc
RPM:
13300
Weight:
0.344 lb