4-1/2 x 7/8 in. Treated Aluminum Oxide Cut-Off Wheel
4-1/2 x 7/8 in. Treated Aluminum Oxide Cut-Off Wheel
Frequently Purchased Together
Product Details
- High grain concentration for smooth, aggressive cutting
- Manufactured by DEWALT
- High performance grain for long life in tough applications
- Type 1
Specifications
- Application:
- Stainless Steel
- Arbor Hole Size:
- 7/8 in
- Diameter:
- 4-1/2 in
- Height:
- 1/20 in
- Length:
- 4-1/2 in
- Material:
- Aluminum Oxide
- Product Type:
- Grinding Wheel
- RPM:
- 13300
- Thickness:
- 1/25 in
- Weight:
- 0.06 lb