4 in. Masonry Blade

You last purchased this on
 
DEWALT

4 in. Masonry Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

4 in. Masonry Blade

  • Fast #
  • Part #DDW4724
  • Item #1925057
  • Manufacturer Part #DW4724
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thinner kerf to increase speed of cut while minimizing dust
  • Faster cut rate at a constant depth
  • High performance diamond matrix provides 200 times the life of conventional abrasives and enhanced material removal
  • Valve pressure rating 150 psi at 73°F water non-shock full-port
  • Full port
  • Maximum service temperature 210°F
  • True Bloc® design
  • Ideally used on thinner and softer masonry materials
  • Requires Certification

Specifications

Application:
Masonry, Brick, Concrete, Tile
Arbor Hole Size:
5/8 in
Blade Thickness (in):
3/50 in
Blade Type:
Cement Cutter
Diameter:
4 in
Height:
1/2 in
Length:
7-63/100 in
Weight:
0.26 lb