5 in. High Performance Paddle Switch Grinder (Less Lock-On)
This product has been replaced by
Manufacturer Part #DWE43114N
5 in. High Performance Paddle Switch Grinder (Less Lock-On)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No-lock on paddle switch
- Dust ejection system™
- 13.0 Amp / 2.3 HP, 11,000 rpm DEWALT built G55 (AC) motor designed for faster material removal and higher overload protection
- Power-Loss Reset® prevents accidental re-starts following a power disruption when the tool is left in the "on" position
- E-Clutch® shuts the grinder off when a wheel pinch or wheel stall occurs
- Power-Off® advanced overload protection shuts the tool off before it reaches overload or burn-up
- With dual abrasion protection provides increased motor protection from damaging dust and debris ingestion
- Quick-change wheel release
- Features a 2 position soft grip side handle, 5" T27 tool free adjustable guard, and a weight of 4.6 lbs
- Vibration-reducing side handle increases comfort for extended use applications
Specifications
- AMP:
- 13
- Arbor Hole Size:
- 5/8 in
- CSA Certified:
- Yes
- Color Finish Name:
- Yellow/Black
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Diameter:
- 5 in
- Handle Type:
- 2 Position
- Horsepower:
- 2-3/10 hp
- Length:
- 13 in
- Power Source:
- Electric
- RPM:
- 11000
- Tool Type:
- Grinder
- Type:
- DD28114N
- UL Listed:
- No
- Volts:
- 110V
- Watts:
- 1700 W