5/8 x 5/8 x 3/4 in. SDS-Plus Masonry
5/8 x 5/8 x 3/4 in. SDS-Plus Masonry
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Elongated four flute helix for faster material removal
- Increased steel prevents breakage
- Rock carbide tip for longer bit life
- NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5400, DW5401, DW5401B25)
- For use with electric or cordless rotary hammers
Specifications
- Application:
- Anchor Installation
- Bit Diameter(s) (In):
- 5/8 in
- Bit Sizes:
- 5/8 in
- Drill Bit Type:
- Masonry
- Height:
- 15-1/4 in
- Length:
- 12 in
- Magnetic:
- No
- Material:
- Carbide Tipped
- Product Type:
- Masonry Bit
- Shank Size:
- 3/4 in
- Shank Style:
- SDS-Plus
- Weight:
- 0.5 lb