5/32 x 5/32 x 5/32 in. Straight Masonry 1 Piece

You last purchased this on
 
DEWALT

5/32 x 5/32 x 5/32 in. Straight Masonry 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

5/32 x 5/32 x 5/32 in. Straight Masonry 1 Piece

  • Fast #
  • Part #DDW5227
  • Item #550686
  • Manufacturer Part #DW5227
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Four flute design cleans debris out for fast, efficient drilling
  • Three flats on shank eliminate bit slipping in chuck
  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • For use with electric or cordless hammerdrills
  • Requires Certification

Specifications

Application:
Hammer Drills
Bit Diameter(s) (In):
5/32 in
Bit Sizes:
5/32 in
Drill Bit Type:
Masonry
Height:
4/25 in
Length:
6 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Product Type:
Masonry Bit
Shank Size:
5/32 in
Shank Style:
Straight
Weight:
0.06 lb