6 in. Metal & Stainless Steel Cutting Wheel
This product has been replaced by
Manufacturer Part #DW8725
6 in. Metal & Stainless Steel Cutting Wheel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Proprietary material Mix ensures durable long life wheels
- Proprietary aluminum oxide grain combination for aggressive cutting action
- Thin 0.045 in wheel design for fast burr free cutting
- Ideal for cutting in stainless steel metals
- Type 1 wheel type
- High performance
- Crafted for fast cutting and long life
- 2 Full sheets of fiberglass for durability and safety
- Grit Type A60T Aluminum Oxide
Documents
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 7/8 in
- Diameter:
- 6 in
- Material:
- Aluminum Oxide
- Product Type:
- Wheel
- RPM:
- 10100
- Thickness:
- 0.045 in
- Tool Type:
- Cut Off Wheel