5/8 x 5/8 x 1/2 in. Straight Masonry 1 Piece

You last purchased this on
 
DEWALT

5/8 x 5/8 x 1/2 in. Straight Masonry 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

5/8 x 5/8 x 1/2 in. Straight Masonry 1 Piece

  • Fast #
  • Part #DDW5241
  • Item #550691
  • Manufacturer Part #DW5241
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2 Cutter carbide tip maximizes carbide surface contact for longer bit life
  • Three flats on shank eliminate bit slipping in chuck
  • Percussion bit
  • Four flute design cleans debris out for fast, efficient drilling
  • Requires Certification

Documents


Specifications

Application:
Hammer Drills
Bit Diameter(s) (In):
5/8 in
Bit Length:
6
Bit Sizes:
5/8 in
Drill Bit Type:
Masonry
Drilling Depth (in):
4 in
Height:
63/100 in
Length:
6 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Product Type:
Masonry Bit
Shank Size:
1/2 in
Shank Style:
Straight
Weight:
0.24 lb