7/16 in. Quick Change Mandrel

You last purchased this on
 
DEWALT

7/16 in. Quick Change Mandrel

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

7/16 in. Quick Change Mandrel

  • Fast #
  • Part #DDW1803
  • Item #550698
  • Manufacturer Part #DW1803
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All quick change mandrels feature double set screws with a recessed combination head for quick and easy centering bit changes
  • All quick change mandrels utilize hardened steel construction and have been tested through 15,000+ cycles to deliver jobsite durability
  • DW1803 offer spring-loaded collar that automatically engages drive pins to prevent hole saws from locking to the mandrel
  • Improved Pilot Bit design gives longer life in all materials
  • DEWALT® offers a full range of standard and quick change mandrels for versatility in a wide range of hole saw applications
  • DEWALT offers a full range of standard and quick change mandrels for versatility in a wide range of hole saw applications
  • Requires Certification

Specifications

Bit Diameter(s) (In):
7/16 in
Color Finish Name:
Black Oxide
Height:
1-17/20 in
Length:
6-3/4 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Shank Size:
7/16 in
Weight:
0.4 lb