1-3/10 in 1-1/2 in Aviation
1-3/10 in 1-1/2 in Aviation
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 25% larger pivot bolt than leading competitors for longer tool life
- Auto release internal locking mechanism
- Patented flush hardware allows smooth access from pouch
- Forged chrome molybdenum alloy is stronger than WISS cast steel snips (30% - 50% stronger) – providing longer cutting life
Documents
Specifications
- Blade Length (in):
- 1-3/10 in
- Color Finish Name:
- Yellow/Black
- Cutting Capacity:
- 1-1/2 in
- Handle Length (in):
- 6-1/2 in
- Handle Material:
- Rubber
- Length:
- 7.90 in
- Tool Type:
- Aviation