7.2 V Cordless Screwdriver Kit with 2-Battery
7.2 V Cordless Screwdriver Kit with 2-Battery
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable 2-position handle allows for both in-line & pistol-grip operation
- Variable-speed, reversing trigger switch provides 0 to 500 RPM for fastening and pre-drilling into wood, plastic, and light-gauge metal
- 80 In./lb of maximum torque output provides for a superior power-to-weight ratio in a variety of fastening applications
- Includes (2) 7.2V compact batteries, 1 hour charger, 2 screwdriver bits, heavy-duty kit box
- Heavy-duty metal hinge provides secure and sustained two-position lock
- Electric brake provides increased productivity
- 7.2V battery pack allows for longer run-time and charges in one hour
- Industrial quick-release hex-shank chuck allows for quick screwdriver bit change and prevents bit run out
- Independently certified to meet applicable standards
Specifications
- Battery Size:
- 7.2V
- Battery Type:
- NiCad
- CSA Certified:
- No
- Chuck Size:
- 1/4 in
- Chuck Type:
- Hex
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Handle Type:
- Pivot
- Length:
- 9-1/2 in
- Power Source:
- Battery
- RPM:
- 500
- Shank Style:
- Hex
- Tool Type:
- Screwdriver
- Torque (In-Lbs):
- 80 in-lbs
- Type:
- DDW920K2
- UL Listed:
- Yes
- Volts:
- 7.2V