8 in. Stop Bit Head Nozzle Kit

You last purchased this on
 
DEWALT

8 in. Stop Bit Head Nozzle Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

8 in. Stop Bit Head Nozzle Kit

  • Fast #
  • Part #DDWH003SBH
  • Item #7757116
  • Manufacturer Part #DWH003SBH
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Drill holes with standard bits up to 5/8 in. diameter
  • Quick-change body for easy replacement of worn out bristleheads or change between Standard Head and Stop Bit Heads
  • Drill holes with up to 1-1/2 in. diameter shouldered stop bits
  • Manufactured by DEWALT
  • Requires Certification

Specifications

Application:
Drilling
Blade Width (in):
2 in
Brand Model Compatibility:
D25303DH Max SDS Hammer
Diameter:
1-1/2 in
Height:
4-2/125 in
Length:
8 in
Portable:
No
Tool Type:
Nozzle Kit
UL Listed:
No
Weight:
0.264 lb