6 in. 8 TPI Jab Saw

You last purchased this on
 
DEWALT

6 in. 8 TPI Jab Saw

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

6 in. 8 TPI Jab Saw

  • Fast #
  • Part #DDWHT20540
  • Item #4221340
  • Manufacturer Part #DWHT20540
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Multiple material usage for use on drywall, plastic and other building materials
  • Handle - Plastic with rubber undermount, 6 In. blade
  • Aggressive tooth design cuts up to 50% faster than traditional tooth designs
  • Manufactured by DEWALT®
  • Requires Certification

Specifications

Application:
Drywall
Blade Length (in):
6 in
Blade Material:
Steel
Handle Length (in):
5-1/2 in
Handle Material:
Rubber
Height:
1-2/5 in
Length:
11-1/2 in
Saw Type:
Jab
Teeth Per Inch:
8
Weight:
0.36 lb