Cordless 12/20V Bluetooth Jobsite Radio

Part #DDCR028B  |  Item #8536360  |  Manufacturer Part #DCR028B

$149.00 EACH

Volts:

12/20V

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual 3.5 in woofers and 1 in tweeters for stereo sound
  • Heavy-duty roll cage with antenna slot for jobsite durability and protection
  • Bluetooth connectivity up to 100 ft away for music streaming
  • AM/FM radio with 6 presets to customize to your favorite stations
  • USB power port for device charging
  • 3.5 mm auxiliary port to connect external devices
  • Bass reflex port for enhanced low-frequency performance

Specifications

Battery Size: [12V, 20V]

Battery Type: Lithium-ion

Color Finish: [Black, Yellow]

Color Finish Category: Blacks

Corded Cordless: Cordless

Height: 10 in

Power Source: Battery

Smart Home Enabled: No

Tool Type: Radio

Type: DDCR028B

UL Listed: No

Volts: 12/20V

Weight: 8

Width: 15 in

Wireless Communication: Bluetooth