Cordless 20V 2 Tool Kit
Cordless 20V 2 Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DCF885 20V maximum 1/4 in impact driver features 3 LED lights with 20-second delay to provide visibility without shadows
- Manufactured by DeWalt
- DCD985 20V maximum hammer drill with patented 3-speed, all-metal transmission and 1/2 in all metal ratcheting chuck delivers 535 units watts out of maximum performance, faster application speed, and superior bit retention
- 3 year limited warranty/90 day money back guarantee/1 year free service contract
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Lithium
- Case Included:
- Yes
- Chuck Size:
- 1/2 in
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 10 in
- Length:
- 14-1/2 in
- Material:
- Metal
- Number of Tools Included:
- 2
- Power Source:
- Battery
- Type:
- DDCK290L2
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 11.75 lb