Cordless Jig Saw Kit in Yellow
This product has been replaced by
Manufacturer Part #DCS331M1
Cordless Jig Saw Kit in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4-position orbital action provides control of cut quality and speed
- Adjustable dust blower keeps line of cut clear of chips
- All-metal keyless shoe bevel with detentes at 0°, 15°, 30° and 45° provides versatility for easy bevel cutting
- Anti slip comfort grip
- Anti-slip comfort grip increases comfort & control
- Independently certified to meet applicable standards
- Variable speed from 0-3,000 strokes per minute
- XRP™ extended run-time battery provides long run-time & battery life
Specifications
- AMP:
- 18
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Color Finish Name:
- Yellow
- Corded Cordless:
- Cordless
- Material:
- Metal
- Power Source:
- Battery
- Saw Type:
- Jig
- Type:
- DDC330K
- UL Listed:
- No
- Volts:
- 18V