This product requires certification to purchase.

4-1/2 in. High Performance Paddle Switch Grinder

This product has been replaced by

DEWALT Yellow Corded 13A Paddle Switch Grinder 120V 11000 RPM 1700W with 4-1/2 - 5 in. Wheel
DEWALT Corded 5 in. 13A Paddle Switch Grinder 120V 11000 RPM 1700W with 4-1/2 - 5 in. Wheel
Manufacturer Part #DWE43114
You last purchased this on
 
DEWALT

E-Clutch® 4-1/2 in. High Performance Paddle Switch Grinder

  • Fast #
  • Part #DD28114
  • Item #3317083
  • Manufacturer Part #D28114
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

DEWALT Yellow Corded 13A Paddle Switch Grinder 120V 11000 RPM 1700W with 4-1/2 - 5 in. Wheel
DEWALT Corded 5 in. 13A Paddle Switch Grinder 120V 11000 RPM 1700W with 4-1/2 - 5 in. Wheel
Manufacturer Part #DWE43114
DEWALT

E-Clutch® 4-1/2 in. High Performance Paddle Switch Grinder

  • Fast #
  • Part #DD28114
  • Item #3317083
  • Manufacturer Part #D28114
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 13.0 amp, 2.3HP, 11,000 RPM Dewalt® built G55 (AC) motor designed for faster material removal and higher overload protection
  • Dust ejection system™ provides increased durability by ejecting damaging dust and debris particles that enter the tool through the air intake vents
  • Complete electronic control™ provides multiple advanced technology features such as E-Clutch®, Power-Off® and Power-Loss Reset®
  • Quick-change wheel release provides tool-free wheel removal
  • Dual abrasion protection provides increased motor protection from damaging dust & debris ingestion
  • One-piece brush arm prevents brush hang-up due to dust ingestion
  • E-Clutch® shuts the grinder off when a wheel pinch or wheel stall occurs, extending life of gears & motor
  • Power-Off® overload protection shuts the tool off before it reaches overload or burn-up
  • Power-Loss Reset® prevents accidental re-starts following a power disruption when tool is left on position
  • Vibration-reducing, 2-position side handle enhances comfort & reduces user-felt vibration
  • Requires Certification

Specifications

AMP:
13
Arbor Hole Size:
5/8 in
CSA Certified:
Yes
Collection:
E-Clutch®
Color Finish Name:
Yellow/Black/Grey
Cord Length:
8 ft
Corded Cordless:
Corded
Diameter:
4-1/2 in
Handle Type:
Side Handle
Horsepower:
2-3/10 hp
Length:
13 in
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
11000
Tool Type:
Grinder
UL Listed:
No
Volts:
115V
Watts:
1700 W
Width:
17-13/100 in