20/60V Battery 2 Pack

You last purchased this on
 
DEWALT

Flexvolt™ 20/60V Battery 2 Pack

  • Fast #
  • Part #DDCB6062
  • Item #7170226
  • Manufacturer Part #DCB606-2
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Flexvolt™ 20/60V Battery 2 Pack

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The power of corded, the freedom of cordless
  • 3X power compared to dc9096 18v battery
  • 6 Ah
  • Tri-platform compatibility 20V, 60V and 120 V
  • Durable construction with a single piece cell holder
  • 4X runtime compared to dcb201 1.5Ah battery pack
  • LED state of charge display
  • Requires Certification

Documents


Specifications

Battery Size:
60V
Battery Type:
Lithium
Collection:
Flexvolt™
Color Finish Category:
Yellows
Color Finish Name:
Yellow/Black
GSA Approved:
No
Height:
10-3/4 in
Length:
7-3/4 in
Package Quantity:
Pack of 2
Volts:
20/60V
Weight:
4.5 lb