1/2 in. 1-Tool Socket
Guaranteed Tough® 1/2 in. 1-Tool Socket
Frequently Purchased Together
Product Details
- Knurled control ring
- Hard stamped marking
- DirectTorque™ technology reduces rounding and extends fastener life
Documents
Specifications
- Collection:
- Guaranteed Tough®
- Color Finish Name:
- Polished Chrome Vanadium
- Drive Size:
- 1/2 in
- Height:
- 1 in
- Length:
- 5-3/10 in
- Material:
- Chrome Vanadium Steel
- Number Of Points:
- 6-point
- Number of Tools Included:
- 1
- Socket Size:
- 3/4 in
- Tool Type:
- Socket
- UL Listed:
- No
- Weight:
- 0.445 lb
- Width:
- 1-1/16 in