DESCRIPTION

  • Chargers all DEWALT® 12 V to 20 V MAX* Li-ion batteries
  • Chargers the battery in 90 minutes (DCB205) or less thus minimizing downtime
  • Yellow LED illuminates for hot/cold pack delay
  • Manufactured by DEWALT

DEWALT Lithium-Ion Battery Charger

DDCB115

Manufacturer Part #: DCB115

Battery Type:

Lithium-ion

SPECIFICATIONS

Battery Type
Lithium-ion
CSA Certified
No
Cord Length
6 ft
Type
DDCB115
UL Listed
Yes
Volts
20V

Print