Max 40V Lithium-Ion Brushless String Trimmer

Part #DDCST990H1  |  Item #7056870  |  Manufacturer Part #DCST990H1

$353.59 EACH

Volts:

40V

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 6 Ah premium high capacity battery
  • Dual 0.080" line with bump feed
  • Variable trigger with speed control
  • Metal gear case for on the job durability
  • Variable trigger with speed control allows you to select the exact speed for precise results
  • Dual line bump head feed advances line by gently bumping trimmer head on the ground
  • Metal gear housing protects it from grass, dirt and other types of debris
  • Gear driven design allows you to plow through overgrowth with ease
  • 3-year limited warranty gives you peace of mind
  • Includes: 0.080" line prewound in spool

Specifications

AMP: 6

Battery Type: Lithium-ion

Collection: Max

Color Finish: Yellow/Black

Power Source: Battery

Tool Type: String Trimmer

Volts: 40V

Watts: 240