DESCRIPTION

  • Depth gauge consistently strips cables up to 4"
  • Strip #6 - 750 MCM Cu/Al Cable
  • Quick release bushings allow you to quickly change bushings for each cable size
  • Variable speed trigger with reverse for improved control
  • Adjustable onboard LED light allows you to see in dark or low light situations
  • E-clutch; system helps the user maintain control of the tool if it becomes jammed.
  • Uses DEWALT bushings. Compatible with Greenlee; and Ripley; bushings.
  • Using appropriate bushing, cable stripper works on both (THHN/XHHW) copper and aluminum cable, covering a range in size from 6 AWG to 750MCM CU and 900MCM AL.
  • Kit box comes with convenient storage for tool, bushings, battery and charger

DEWALT Max® XR 20V Cordless Cable Stripper Plastic Kit

DDCE151TD1

Manufacturer Part #: DCE151TD1

Volts:

20V

SPECIFICATIONS

Battery Type
Lithium-ion
Collection
Max® XR
Height
6-19/20 in
Power Source
Battery
UL Listed
No
Volts
20V
Width
2-1/2 in

Print