Max® XR Cordless 20V Lithium-ion Brad Nailer Bare Tool 18 ga

Part #DDCN680B  |  Item #7312777  |  Manufacturer Part #DCN680B

$249.00 EACH

Volts:

20V

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 100% battery powered. eliminates the hassle of using gas, compressor, and hose
  • Brushless motor maximizes runtime and durability
  • Micro nose improves line of sight and accuracy of nail placement (Compared to DEWALT DC608)
  • Tool-free depth adjustment for precise countersinking of nails
  • Tool-free jam release to quickly and easily clear nail jams
  • Multi-functional LED lights help to provide both workspace illumination and tool diagnostics
  • Tool-free selectable trigger for sequential or contact actuation modes
  • Integrated tool-free stall release lever to quickly reset the driver blade in the event of a stall
  • Adjustable belt hook for left or right attachment depending on user preference
  • Low nail lockout prevents dry firing and unwanted marks on the work material

Specifications

ANSI Specifications: Yes

Application: [Decorative Molding, Casings, Kitchen Crown, Shoe Molding]

Bare Tool or Kit: Bare Tool

Battery Type: Lithium-ion

Collection: Max® XR

Color Finish: [Yellow, Black]

Color Finish Category: Yellows

Corded Cordless: Cordless

ETL Listed: No

Gauge: 18

Height: 11-4/5 in

Length: 10-3/10 in

Material: Plastic

Power Source: Battery

Tool Type: Brad Nailer

UL Listed: No

Volts: 20V

Weight: 5.3

Width: 3-7/10 in