This product requires certification to purchase.

Cordless 20V Square Tool Kit

This product has been replaced by

20V MAX 1/2IN MID-RANGE IW W/HR (BARE)
DEWALT 20V MAX 1/2IN MID-RANGE IW W/HR (BARE)
Manufacturer Part #DCF891B
You last purchased this on
 
DEWALT

MAX XR® Cordless 20V Square Tool Kit

  • Fast #
  • Part #DDCF894B
  • Item #7541531
  • Manufacturer Part #DCF894B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

20V MAX 1/2IN MID-RANGE IW W/HR (BARE)
DEWALT 20V MAX 1/2IN MID-RANGE IW W/HR (BARE)
Manufacturer Part #DCF891B
DEWALT

MAX XR® Cordless 20V Square Tool Kit

  • Fast #
  • Part #DDCF894B
  • Item #7541531
  • Manufacturer Part #DCF894B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 256
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Up to 330 ft-lbs max of fastening torque at only 3.48 lbs
  • Includes the new Precision Wrench™ Control feature, which helps add more
  • 3 mode settings to complete a variety of applications
  • DEWALT-built brushless motor for increased efficiency and runtime vs. brushed model
  • Variable speed trigger helps to provide speed control
  • LED light to help illuminate dimly lit areas
  • Compact and lightweight design for comfort when working in tight spaces
  • Requires Certification

Specifications

Bare Tool or Kit:
Tool Kit
Battery Size:
20V
Battery Type:
Lithium-ion
Collection:
MAX XR®
Color Finish Name:
Black, Yellow
Corded Cordless:
Cordless
Drive Size:
1/2 in
Drive Type:
Square
ETL Listed:
No
Handle Type:
Pistol
Height:
8-1/4 in
Length:
6-19/20 in
Number of Tools Included:
1
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
3100
Torque (In-Lbs):
3960 in-Ibs
UL Listed:
No
Volts:
20V
Weight:
3.48 lb
Width:
2-17/20 in