Mobile Work Station with 22.5 gal of Storage Space
Mobile Work Station with 22.5 gal of Storage Space
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced telescopic, metal pull handle for easy maneuvering and comfortable hold
- Heavy-duty wheels for easy steering on job-site
- Single pull-up latch for quick and easy opening
- Creates Workstation for storage of large tools in bottom bin, organization of small parts in middle compartments, and top tool box
- Ball bearing slides for smooth opening
Specifications
- Application:
- Contractors
- Capacity:
- 22.5 gal
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Height:
- 28-4/5 in
- Length:
- 21-1/2 in
- Material:
- Plastic
- Weight:
- 27.75 lb