1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in. x 1/16 in, 1/8 in, 5/64 in, 3/32 in, 7/64 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in. Round Twist 14 Piece

This product has been replaced by

DEWALT Gold Ferrous Oxide 1/16 in - 3/8 in. Round Twist 14 Piece
DEWALT 1/16 in - 3/8 in. x 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in. Round Twist 14 Piece
Manufacturer Part #DWA1240
You last purchased this on
 
DEWALT

Pilot Point® 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in. x 1/16 in, 1/8 in, 5/64 in, 3/32 in, 7/64 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in. Round Twist 14 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DEWALT Gold Ferrous Oxide 1/16 in - 3/8 in. Round Twist 14 Piece
DEWALT 1/16 in - 3/8 in. x 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in. Round Twist 14 Piece
Manufacturer Part #DWA1240
DEWALT

Pilot Point® 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in. x 1/16 in, 1/8 in, 5/64 in, 3/32 in, 7/64 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in. Round Twist 14 Piece

  • Fast #
  • Part #DDW1263
  • Item #1704909
  • Manufacturer Part #DW1263
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pilot point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • Industrial strength cobalt for optimum life and durability in metal
  • Maximum speed and life in stainless steel and other hard metals
  • Sizes suitable for a wide variety of applications
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/16 in, 1/8 in, 5/64 in, 3/32 in, 7/64 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
Bit Sizes:
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
Collection:
Pilot Point®
Drill Bit Type:
Twist
Magnetic:
No
Material:
Cobalt
Number of Pieces:
14 Piece
Product Type:
Bit Set
Shank Style:
Round