4-3/4 in. Carbon Steel Wedge Expansion Anchor
Power-Stud+® SD2 4-3/4 in. Carbon Steel Wedge Expansion Anchor
Frequently Purchased Together
Product Details
- Anchor can be installed through standard fixture holes
- Anchor design allows for follow-up expansion after setting under tensile loading
- Consistent performance in high and low strength concrete
- Length ID code and identifying marking stamped on head of each anchor
- Nominal drill bit size is the same as the anchor diameter
Documents
Specifications
- ANSI:
- ANSI B18.22.2, ANSI B212.15
- ASTM:
- ASTM A-563 Grade A, ASTM F-844, ASTM B-633
- Application:
- Beam, Column Anchorage, Low Level Corrosion Environment, Seismic Loading, Wind Loading, Cable Tray, Strut, Pipe Support, Fire Sprinkler
- Coating:
- Zinc Plated
- Collection:
- Power-Stud+® SD2
- Diameter:
- 5/8 in
- FM Approved:
- Yes
- Grade:
- A
- Length:
- 4-3/4 in
- Material:
- Carbon Steel, Stainless Steel
- Product Type:
- Wedge Expansion Anchor
- Size:
- 5/8 in x 4-3/4 in
- Thread Length:
- 2.87
- UL Listed:
- Yes