2-1/5 in. Tag
Tool Connect™ 2-1/5 in. Tag
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Last seen feature helps reduce wasted time and money by providing the street address of where the asset was last in range of your tool connect;-enabled device
- Increase jobsite asset security by getting out-of-range alerts sent right to your device, alerting you of a possible theft or unauthorized use
- Track any jobsite asset including large tools, pallets, material, heavy equipment, job boxes and more - regardless of brand, make or model
- Connects up to 100 ft of a tool connect;-enabled device
- The tag is designed to be small and inconspicuous so it can be easily hidden on tools and equipment and therefore helps prevent tampering.
- IP68 rating means it's dust proof and water resistant and built to withstand jobsite conditions
- The identify feature makes it easy to identify which tag you are viewing on your app, ideal for a large site with hundreds of tags
- Fast and simple pairing process that makes it easy to re-assign tags when needed. just hold the tag near your device and press the pair button for 3-5 seconds.
Documents
Specifications
- Collection:
- Tool Connect™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 7-1/2 in
- Length:
- 2-1/5 in
- Material:
- Plastic
- Power Source:
- Battery
- Type:
- Tag
- Weight:
- 0.187 lb