XR® Cordless 20V Deep Cut Band Saw

Part #DDCS374B  |  Item #7313154  |  Manufacturer Part #DCS374B

$347.30 EACH

Volts:

20V
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 5-In cutting capacity
  • 4-In cut capacity cuts up to 4-In SCH 40 pipe and double strut
  • Integrated hang hook allows user to hang the saw without damaging the front handle or base
  • LED work light with 20 second delay illuminates dark work surfaces for accurate cutting
  • Brushless motor provides longer run time and consistent performance
  • DEWALT built brushless motor for performance and durability
  • Tool-less blade changing lever loosens blade tension
  • Variable speed for versatility and control

Specifications

Application: Conduit

Bare Tool or Kit: Bare Tool

Battery Type: Lithium-ion

Blade Length: 44-7/8 in

Collection: XR®

Color Finish: [Black, Yellow]

Color Finish Category: Blacks

Corded Cordless: Cordless

Cutting Capacity: 5 in

Height: 17 in

Length: 20-3/4 in

Material: Plastic

Number of Tools Included: 1

Portable: Yes

Power Source: Battery

Saw Type: Band Saw

UL Listed: Yes

Variable Speed: Yes

Volts: 20V

Weight: 12.4

Width: 6 in