Combo Battery
XRP™ Combo Battery
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powers entire DEWALT® line of 18V tools allowing users to run multiple tools off of the same battery pack
- Independently certified to meet applicable standards
- High capacity XRP™ battery has 25% more run-time than standard NiCAD batteries
- 2-year free service contract on XRP™ (DC9071, DC9091 & DC9096) batteries; 3-year limited warranty; & 90-day money back guarantee
Specifications
- Battery Size:
- 18V
- Battery Type:
- Nickel-cadmium
- Brand Model Compatibility:
- DC925 Type 1 Hammer Drill
- Collection:
- XRP™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow/Black
- Height:
- 3-7/10 in
- Length:
- 3-63/100 in
- Package Quantity:
- Pack of 2
- Volts:
- 18V
- Weight:
- 4.25 lb