3/4 x 3/4 x 7/16 in. Square Screw Extractor 1 Piece

You last purchased this on
 
Dewitt

Sensorflo® 3/4 x 3/4 x 7/16 in. Square Screw Extractor 1 Piece

This product requires certification to purchase.
You last purchased this on
 
Dewitt

Sensorflo® 3/4 x 3/4 x 7/16 in. Square Screw Extractor 1 Piece

  • Fast #
  • Part #DDEWEZ5
  • Item #4513779
  • Manufacturer Part #DEWEZ5
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Bathroom Faucet Type:
Centerset
Bit Diameter(s) (In):
3/4 in
Bit Sizes:
3/4 in
Collection:
Sensorflo®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-3/4 in
Drill Bit Type:
Screw Extractor
Drilling Depth (in):
17/64 in
Faucet Connection Size:
3/8 in
Faucet Height:
3-4/5 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Length:
3-3/8 in
Magnetic:
No
Material:
Carbon Steel, Steel
Number of Pieces:
1 Piece
Power Source:
Battery
Product Type:
Screw Extractor
Shank Size:
7/16 in
Shank Style:
Square
Spout Height:
7-5/8 in
Spout Reach:
4-7/8 in
Width:
7-3/8 in